Glas-Col® Hemispherical Mantle, Chemglass
Catalog #: 80060-198
Supplier: Chemglass
Small Business Enterprise
Specifications
- Description:Glas-Col® Heating Mantle, Series O, Hemispherical
- Cat. no.:80060-198
- Electrical:115 V, 2 at 650 W
- Capacity:12 L
- Supplier No.:CG-10000-12
Specifications
About this item
The Glas-Col® Series O mantle is a hemispherical-style, meaning it covers only the bottom half of the flask, allowing full view of contents.
- Mantle accommodates single and multi-flasks
It should be used with the Series O supports. All mantles are 115 volts and are supplied with a separable 4', 2-wire cord and locking connector.
Customers Who Bought This Also Bought