Hei-Torque Core Overhead Stirrer, Heidolph
Catalog # 76292-814
Supplier: Heidolph NA, LLC
Specifications
- Description:Hei-Torque Core, 1 speed gear
- Dimensions:70L×195W×281.5H mm
- Electrical:115V
- Permissible ambient temperature:5…31 °C (80% RH), 32…40 °C (linearly increasing to 50% RH)
- Shaft Ø:2.5 - 10.5 mm (max.)
- Protection class DIN EN 60529:IP 42
- Rotation speed setting:Digital Monochrom 2"
- Cat. no.:76292-814
- Speed Range:20 - 2000 rpm
- Weight:5.07 lbs. (2.3 kg )
- Maximum Volume:25 L (H₂O)
- Maximum Torque:40 Ncm
- Maximum Viscosity:10000 mPa·s
Specifications
About this item
The compact design of Hei-Torque core overhead stirrer allows for integration in closed systems, such as fume hoods, reactors, or production systems.
- Suitable for low to medium viscosity media up to 25 L
- Electronic speed regulation
- Facilitates a wide variety of applications such as homogenization, dispersing, the dissolving of agglomerates and more
The large diameter of the chuck (10 mm) allows to use even large impellers and VISCO JET® tools.
Stay Bar Size: 13Ø×160L mm