BriskHeat® Heating Tops, Ace Glass Incorporated
Supplier: Ace Glass
Certificates
About this item
Upper hemispherical heating mantles are a fiberglass-insulated heater designed specifically for one, two and three neck glass round bottom flasks. With appropriate temperature control, one may also use with metal or plastic flasks.
- Ideal for preventing vapor condensation in the upper half of the flask
- Can be used up to 482 °C
Features a 3" lead wire and 4' power cord with NEMA 1 - 15 plug.
Certifications: CSA approved and RoHS compliant.
Specifications
- Catalog No:
- 76291-810
- 76291-808
- 76291-806
- Electrical:
- 120 V, 50/60 Hz, 200 W
- 120 V, 50/60 Hz, 200 W
- 120 V, 50/60 Hz, 200 W
Specifications
Customers Who Bought This Also Bought