Super Lightweight, Flame Resistant, Anti-Static Coveralls, Portwest
Supplier: Portwest
Certificates
About this item
Flame resistant for the life of the garment.
- Comfortable, lightweight fabric
- Highly durable and flame resistant 2" reflective tape
- Full front, top quality brass zipper
- Bizflame Plus 7 oz. fabric
These are designed with two front, two side, two rear, two knee, one sleeve and one rule pocket.
Certifications: ASTM F1959/F1959M-12, ASTM F1506-10A. NFPA 70E. ARC 2.
Specifications
- Catalog No:
- 76105-846
- 76105-844
- 76105-858
- 76105-856
- 76105-862
- 76105-860
- 76105-850
- 76105-848
- 76105-854
- 76105-852
- Model:
- UFR21
- UFR21
- UFR21
- UFR21
- UFR21
- UFR21
- UFR21
- UFR21
- UFR21
- UFR21
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- Anti-static, Flame-retardant
- Anti-static, Flame-retardant
- Anti-static, Flame-retardant
- Anti-static, Flame-retardant
- Anti-static, Flame-retardant
- Anti-static, Flame-retardant
- Anti-static, Flame-retardant
- Anti-static, Flame-retardant
- Anti-static, Flame-retardant
- Anti-static, Flame-retardant
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Bizflame Plus fabric
- Bizflame Plus fabric
- Bizflame Plus fabric
- Bizflame Plus fabric
- Bizflame Plus fabric
- Bizflame Plus fabric
- Bizflame Plus fabric
- Bizflame Plus fabric
- Bizflame Plus fabric
- Bizflame Plus fabric
Specifications
Customers Who Bought This Also Bought