High Visibility 48" Classic Rain Coats, Portwest
Supplier: Portwest
Certificates
About this item
Waterproof with sealed seams, mic tab, and badge holder.
- Pack-away adjustable hood
- Storm flap and zipper closure
- 2" silver reflective tape
These are designed with two deep front pockets and elasticated storm cuffs.
Certifications: ANSI/ISEA 107-2015 Type R Class 3.
Specifications
- Catalog No:
- 76105-954
- 76105-952
- 76105-956
- 76105-946
- 76105-944
- 76105-950
- 76105-948
- Model:
- UH445
- UH445
- UH445
- UH445
- UH445
- UH445
- UH445
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Fabric:
- Polyester/PVC
- Polyester/PVC
- Polyester/PVC
- Polyester/PVC
- Polyester/PVC
- Polyester/PVC
- Polyester/PVC
Specifications
Customers Who Bought This Also Bought