DURAN® GL 45 Connection System, DWK Life Sciences
Supplier: DWK Life Sciences (KIMBLE)
Certificates
About this item
This GL 45 connection system is useful for safe transfer of liquid media within a closed and sterile system.
- Flexible modular system
- Autoclavable at 121 °C
- Maximum temperature is 140 °C
- Four different tubing diameters (1.6, 3.0, 3.2 and 6.0 mm) can be connected
Sterile pressure equalization is possible through use of syringe filter. Unused ports can be sealed off with a red GL 14 screw cap.
Related Information
Frequently Bought Together