Magid® MultiMaster® Cotton Canvas Glove, Magid
Catalog # 39100-110
Supplier: Magid Glove
Small Business Enterprise
Specifications
- Glove Color:Natural
- Glove size:M
- Ambidextrous/Hand-specific:Ambidextrous
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Material:Cotton canvas
- Powdered/Powder-free:Powder-free
- Description:Magid® MultiMaster® Cotton Canvas Glove
- Cuff style:Knit wrist
- Cat. no.:39100-110
- Packaging:25/Dozen
- Supplier No.:T83CR
Specifications
About this item
Magid® MultiMaster® traditional general-purpose reversible canvas work glove offers great cost-savings. This glove is design to reduce nuisance hand injuries caused by snags and abrasions.
- 8 oz. 100% cotton canvas glove
- An economical general-purpose glove
This glove also features gunn cut pattern to prevent unraveling and provide additional comfort.