Airfree® Schlenk Double Bank Manifolds, Chemglass
Catalog # 80064-408
Supplier: Chemglass
Small Business Enterprise
Specifications
- Description:Airfree® Schlenk 3-Port Vacuum Manifold, Double Bank
- Cat. no.:80064-408
- Overall Length:410 mm
- Supplier No.:AF-0300-13
Specifications
About this item
Double bank, three-port manifold with 0 to 8 mm Chem-Vac™, Chem-Cap® valves for use on the (80060-052) portable cart.
- Ports have 15 mm O-Ring joints and are spaced 100 mm center to center
- Manifold has an overall length of 410 mm
- Left side of maniflold has 20 mm O-Ring joints for the connection to (80064-410) adapters
- Right side of manifold has 15 mm O-Ring joints for use with the gauge adapter and (80064-394) stopper
Valves face forward, permitting convenient operation of both vacuum and inert gas lines. Requires the use of an (80064-410) adapter for connection to the (80064-400) trap assembly at the left top bank of the manifold.
Please note: Manifold is not supplied with O-Rings.