Super Lube White Grease, Food Grade, R.S. Hughes
Catalog #: 14003-020
Supplier: R S Hughes
Small Business Enterprise
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Super Lube White Grease
- Size:3 oz.
- Cat. no.:14003-020
- Supplier No.:21030
Specifications
About this item
Super lube white grease is comprised of PTFE and synthetic used for automotive equipment applications.
- Easy to use
- Clean, non-toxic, non-staining
- Dielectric
- USDA Rating H-1
- Will not drip, run or evaporate
- Impervious to salt water, safe in potable water
- Long lasting
- Prevents rust and corrosion while reducing friction
- Wide Temperature Range -45°to 450°F
Certifications: Meets NSF H1 standards.
Customers Who Bought This Also Bought