Order Entry
Canada
ContactUsLinkComponent
Disposable Biodegradable Paper Funnel
Disposable Biodegradable Paper Funnel
Catalog # 470307-012
undefined
Disposable Biodegradable Paper Funnel
Catalog # 470307-012
Supplier Number:  HS120219

Specifications

  • Capacity:
    186 ml
  • Height:
    12.8 cm
  • Cat. no.:
    470307-012
  • Top Diameter:
    6 cm²

Specifications

About this item

Paper funnel for clean transfer every time.

  • Supplied flat-pack to minimize storage
  • With a minimal amount of finger pressure the funnel takes its working shape
  • Biodegradable environmentally friendly paper product
  • Fits a wide variety of openings and can be used with virtually any liquid* or powder
  • Innovative ‘backrest’ allows hands-free pouring

Maximum flexibility – cut the stem to any size or shape to meet with your needs.

Bottom diameter: 0.6 cm².

Delivery: Packs of 25 (supplied flat-packed to minimize storage).
Caution: Not recommended for hot liquids.