Order Entry
Canada
ContactUsLinkComponent
Labswift NV260 0179 Portable Water Activity Instrument, Cole Parmer
Labswift NV260 0179 Portable Water Activity Instrument, Cole Parmer
Catalog # 76276-250
Supplier:  Antyila Scientific
undefined
Labswift NV260 0179 Portable Water Activity Instrument, Cole Parmer
Catalog # 76276-250
Supplier:  Antyila Scientific
Supplier Number:  37910-14

Specifications

  • Communication interface:
    SD Card
  • Temperature range:
    41…113 °F (5…45 °C)
  • Description:
    Labswift Portable Water Activity Instrument
  • Model:
    Labswift Portable Aw Instrument
  • Humidity range:
    11 - 95% RH
  • Pressure resolution:
    ±0.001 Aw (water activity)
  • Pressure accuracy:
    ±0.01 Aw (water activity)
  • Batteries:
    Internal rechargeable lithium-ion battery or (90 to 264 VAC, 50/60 Hz)
  • Pressure range:
    0.11 - 0.95 Aw (water activity)
  • Weight:
    1200 g
  • W×D×H:
    225×140×85 mm
  • Housing material:
    PVC; measurement chamber: aluminum
  • Cat. no.:
    76276-250

Specifications

About this item

Portable aw measurement that is quick and easy to perform.

  • Innovative infrared sample temperature measurement
  • Data logger function with SD card interface
  • Test and field calibration functions
  • Sensor filters protect against contamination and errors
  • Spring-loaded sealed measurement chamber

Features data logging, alarm, and digital display.

Certifications: CE Approved, UL Listed.
Delivery: Supplied with calibration standards (11, 58, 84% RH), 40 sample dishes, 5 prefilters, SD card, tension ring, hard carrying case, external universal power supply, rechargeable lithium-ion battery, and calibration document provided by the manufacturer.