Order Entry
Canada
Orders LinkContactUsLinkComponent
Micro Flow Through Cell, Type 513M, Firefly Inc.

Micro Flow Through Cell, Type 513M, Firefly Inc.

Micro flow through cell,Type 513M, 70 µl, 12.5 mm, 38 mm, 12.5 mm, 10 mm
Catalog # 76016-424
Marketsource
Supplier:   FIREFLYSCI, INC.
Supplier #:  513MUV10
Micro Flow Through Cell, Type 513M, Firefly Inc.
Catalog # 76016-424
Supplier:  FIREFLYSCI, INC.
Marketsource
Micro Flow Through Cell, Type 513M, Firefly Inc.
Micro Flow Through Cell, Type 513M, Firefly Inc.

Micro flow through cell,Type 513M, 70 µl, 12.5 mm, 38 mm, 12.5 mm, 10 mm

Price
$1,480.86
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

The micro flow through cell has PTFE inlet/outlet tubes with 4 mm outer diameter and 2 mm internal diameter.

  • Highly accurate results
  • Two windows polished
  • Excellent transmission values
  • Fire-fused to ensure that cuvettes are robust and durable
  • Contains a z-dimension of 8.5 mm

High quality optical polishing with no defects, available in several different materials - UV Quartz and IR Quartz.

The height information is without tubes, chamber dimensions: 10L×4W mm.

Specifications
  • Capacity:
    70 µl
  • Description:
    Micro flow through cell,Type 513M
  • Pathlength:
    10 mm
  • Outer depth:
    12.5 mm
  • Outer height:
    38 mm
  • Outer width:
    12.5 mm