Anti-Static General-Use Tape, Polyester, Ultratape
Catalog #: 89203-830
Supplier: Ultratape Industries
Specifications
- Length:66 m (72 yds.)
- Temperature range:–12...65 °C
- Width:0.004 cm
- Color:Dark gray
- Description:Anti-static polyester film tape, PET backing
- Cat. no.:89203-830
- Electrical:50000 - 100000 Ohms/cm
- Supplier No.:2149GY200P7D
- Adhesive material:Anti-static pressure sensitive acrylic
- Tensile Strength:23 lbs./in.
Specifications
About this item
Anti-Static pressure sensitive self adhesive acrylic tape is based on a polyester film that has been coated with an anti-static primer plus.
- Anti-static masking application
- Sealing of anti-static bags and packages
- PET backing
To achieve ultimate adhesion, the bonding surface should be clean, dry and free of dirt and oils. The strength of the adhesive bond is dependent on the amount of surface area directly in contact with the adhesive. Firm pressure is recommended to achieve good adhesive to surface contact.
Caution: Materials should be stored at 70 °F (21 °C) with 50% relative humidity.
Customers Who Bought This Also Bought