Beaker Tongs, United Scientific Supplies
76263-096
- Description:Beaker Tongs
- Cat. no.:76263-096
These long-lasting beaker tongs are made of nickel-plated steel.
- Maximum jaw spread: 17 cm
- Vinyl coated sleeves
- Overall length is 25.7 cm
Beaker tongs feature strong, zinc-plated steel construction with flat riveted joints and vinyl coated sleeves that open to 7". Tongs can handle beakers ranging from 50 to 1500 ml capacity. Overall length is 9.75".