Women's Premium 100% Cotton Cargo Shorts, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style FR337, relaxed fit.
- Sits slightly below waist
- Resists wrinkles , StayDark technology
- Contour waistband, stitched down pocket flap
- Two roomy cargo pockets with hidden zip closure
- Extra pocket on outside of cargo pockets, welt back pockets
- Enhanced durability, with metal tack button waist closure
- Heavy-duty brass ratcheting zipper
- 8.5 oz. vat dyed twill, 100% cotton
- Matching Men's Style
Specifications
- Catalog No:
- 76146-220
- 76146-218
- 76146-240
- 76146-216
- 76146-238
- 76146-214
- 76146-236
- 76145-762
- 76145-760
- 76146-222
- 76145-764
- 76146-226
- 76146-224
- 76146-212
- 76146-234
- 76146-210
- 76146-232
- 76146-208
- 76146-230
- 76145-766
- 76146-228
- Model:
- FR337
- FR337
- FR337
- FR337
- FR337
- FR337
- FR337
- FR337
- FR337
- FR337
- FR337
- FR337
- FR337
- FR337
- FR337
- FR337
- FR337
- FR337
- FR337
- FR337
- FR337
- Garment application:
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Industrial, General Purpose
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- Weight:
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
Specifications
Customers Who Bought This Also Bought