Original Fit Work Pants, Lincoln Green, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style 874.
- Wrinkle resistant
- Stain resistant
- Center crease
- Tunnel belt loops
Made of 8.5 oz. twill, 65% polyester/35% cotton.
Specifications
- Catalog No:
- 76148-452
- 76148-450
- 76148-448
- 76148-474
- 76148-416
- 76148-460
- 76148-482
- 76148-458
- 76148-480
- 76148-456
- 76148-478
- 76148-454
- 76148-476
- 76148-468
- 76148-424
- 76148-422
- 76148-466
- 76148-488
- 76148-464
- 76148-486
- 76148-420
- 76148-418
- 76148-462
- 76148-484
- 76148-432
- 76148-430
- 76148-472
- 76148-428
- 76148-426
- 76148-470
- 76148-438
- 76148-436
- 76148-434
- 76148-446
- 76148-444
- 76148-442
- 76148-440
- Model:
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- 874
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
Specifications
Customers Who Bought This Also Bought