You searched for: Adhesives
Assembling and repairing can be completed instantly using the fast drying adhesives. Depending on if the ingredients chemically react to harden, fixative options are reactive or nonreactive to fit application needs. Efficiently fixing various materials together, the substances tightly bond items to resist separation even under intense conditions. Using different methods to apply, the strong adhesives possess tensile strength and distribute any stress experienced across the joint for a more secure attachment.
Herbarium Paste
Supplier: Avantor
Specially formulated to adhere plant specimens to mounting sheets.
Expand 1 Items
Corning® Cell and Tissue Adhesive, Corning
Supplier: Corning
Corning® Cell-Tak™ Cell and Tissue Adhesive, is used to attach cells or tissue sections to many types of surfaces, including plastic, glass, metal, FEP Polymer, and biological materials.
Expand 2 Items
Epoxy Adhesive, Ace Glass Incorporated
Supplier: Ace Glass
A two component epoxy system, which cures to a chemical resistant film.
Expand 1 Items
Seam-Sealing Tape, ChemTape® PIG®, New Pig
Supplier: New Pig
Seam-sealing tape designed and tested for use with chemical-resistant clothing.
Expand 1 Items
SP Bel-Art Super Glue, Bel-Art Products, a part of SP
Supplier: Bel-Art Products, a Part of SP
A drop of fast-setting Scienceware® Super Glue provides an amazingly strong repair or assembly joint.
Expand 1 Items
Magnesium Oxide, 2 Part Ceramic Adhesive Paste, Thermo Scientific
Supplier: Thermo Scientific Chemicals
High temperature adhesive for bonding ceramic to metal.
Mix ratio (w/w): 1.5:1 powder to liquid.
Cure conditions: 1-4 hours at room temperature, 2 hours at 94°C
Expand 2 Items
Epoxy Worktop Adhesive, Kewaunee
Supplier: Kewaunee
Use to join KEMRESIN® worktop sections.
Expand 2 Items
Permabond® 910 and 910FS Adhesives
Supplier: Permabond
Permabond® 910 is a general-purpose methyl cyanoacrylate adhesive that provides high strength on metal and is suitable for bonding plastics and rubber to metal.
Expand 2 Items
Super Bonder® 496 Instant Adhesive, Loctite®, Henkel
Supplier: Loctite
This is a medium-viscosity, high-strength adhesive.
Expand 1 Items
Super Bonder® 414™ Instant Adhesive Plastic Bonder, Loctite®, Henkel
Supplier: Loctite
This is a medium-viscosity adhesive.
Expand 2 Items
Threadlocker 277™ Permanent-Grade Adhesive, Loctite®, Henkel
Supplier: Loctite
Threadlocker 277™ sealant is a high-strength, high-viscosity grade sealant for locking fasteners up to 3.8cm (1½").
Expand 1 Items
Super Bonder® 495™ Instant Adhesive, Loctite®, Henkel
Supplier: Loctite
This is a low-viscosity, general-purpose instant adhesive.
Expand 2 Items
Quick Set™ 404™ Instant Adhesive, Loctite®, Henkel
Supplier: Loctite
Quick Set™ 404™ adhesive is a general-purpose, medium-viscosity, instant adhesive.
Expand 1 Items
PRISM® 454™ Instant Gel Adhesive, Surface Insensitive, Loctite®, Henkel
Supplier: Loctite
Surface-insensitive adhesive in gel form.
Expand 1 Items
Black Max® 380™ Toughened Instant Adhesive, Loctite
Supplier: Loctite
Black Max® 380™ is the original elastomer-modified instant adhesive.
Expand 1 Items
Super Bonder® 409™ Industrial Grade Instant Adhesive Gel, Loctite®, Henkel
Supplier: Loctite
Clear adhesive gel for general-purpose use on metal, plastic, and rubber.
Expand 1 Items
Threadlocker 290™ Wicking-Grade Adhesive, Loctite®, Henkel
Supplier: Loctite
This medium-strength, low-viscosity threadlocker is designed to penetrate preassembled fastener threads by capillary action.
Expand 1 Items
Liquid Cyanoacrylate Glue
Supplier: FORENSICS SOURCE
This glue is suitable for use in forensics.
Expand 1 Items
Washable Glue, 16 oz.
Supplier: HANDY ART, INC. MO
All Handy Art glue is proudly made in the USA.
Expand 1 Items
Velcro, Hooks and Loops
Supplier: FASTENATION, INC.
Velcro, Hooks and Loops
Expand 1 Items
Velcro, Hook and Loop, 1 ft, Black
Supplier: FASTENATION, INC.
Velcro, Hook and Loop, 1 ft, Black
Expand 1 Items
PRISM® 406™ Instant Adhesive, Surface Insenstive, Loctite®, Henkel
Supplier: Loctite
This low-viscosity adhesive is excellent for almost all surfaces.
Expand 1 Items
Threadlocker 262™ Permanent-Grade Adhesive, Loctite®, Henkel
Supplier: Loctite
Permanent, high-strength product for locking fasteners 6.4 to 19mm (¼ to ¾") in diameter that must withstand heavy shock and vibration.
Expand 1 Items
Grid Mats, Electron Microscopy Sciences
Supplier: Electron Microscopy Sciences
White silicone rubber mats, with numbered compartments.
Expand 4 Items
PRISM® 401™ Instant Adhesive, Surface Insensitive, Loctite®, Henkel
Supplier: Loctite
This surface-insensitive adhesive is ideal for difficult-to-bond substrates.
Expand 2 Items
Scotch® Foam Mounting Squares, Eaton Office supply
Supplier: EATON OFFICE SUPPLY
Double-coated foam squares are ideal for mounting artwork and decorations to a variety of surfaces.
Expand 1 Items
Adhesive Clips
Supplier: FORENSICS SOURCE
Use clips to attach string to any vertical surface for ballistics determinations.