Insulated Color Block Jackets, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style LJ605.
- Water resistant, resists wrinkles
- Full zip jacket, two front slash welt pockets
- Contrasting color block detail on shoulders
- Adjustable waist tabs, adjustable cuffs
- Pencil pocket on left sleeve
- 8 oz. twill, 65% polyester/35% cotton
- Lining: 4 oz. nylon taffeta quilted to polyurethane foam
Specifications
- Catalog No:
- 76146-826
- 76146-848
- 76146-824
- 76146-846
- 76146-844
- 76146-834
- 76146-832
- 76146-830
- 76146-828
- 76146-842
- 76146-820
- 76146-840
- 76146-818
- 76146-838
- 76146-836
- 76146-822
- Model:
- LJ605
- LJ605
- LJ605
- LJ605
- LJ605
- LJ605
- LJ605
- LJ605
- LJ605
- LJ605
- LJ605
- LJ605
- LJ605
- LJ605
- LJ605
- LJ605
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- For Men
- For Men
- For Men
- For Men
- For Men
- For Men
- For Men
- For Men
- For Men
- For Men
- For Men
- For Men
- For Men
- For Men
- For Men
- For Men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- Weight:
- 8 oz.
- 8 oz.
- 8 oz.
- 8 oz.
- 8 oz.
- 8 oz.
- 8 oz.
- 8 oz.
- 8 oz.
- 8 oz.
- 8 oz.
- 8 oz.
- 8 oz.
- 8 oz.
- 8 oz.
- 8 oz.
Specifications
Frequently Bought Together