Heavyweight Cotton Long Sleeve Shirts, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style 549.
- Doghouse sleeve plackets
- Generous, relaxed fit; 2.5" fuller through chest than Regular fit
- Casual look
- Wrinkle resistant
- Two front chest flap pockets
Chest: 49.5"/Waist: 49.5"/Sweep: 49.5".
Made up of 8.5 oz. twill, 100% cotton.
Specifications
- Catalog No:
- 76165-936
- 76167-196
- 76165-938
- 76165-940
- 76165-942
- 76167-198
- 76165-944
- 76165-946
- Model:
- 549
- 549
- 549
- 549
- 549
- 549
- 549
- 549
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- Weight:
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
- 8.5 oz.
Specifications
Customers Who Bought This Also Bought