Women's Industrial Color Block Shirts, Short Sleeve, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style FS524, short sleeve.
- Fade resistant
- Tailored fit
- Lined two-piece collar with permanent stays
- Mitered front pockets with pencil division on left
Made up of 4.25 oz. permanent press poplin, 65% polyester and 35% cotton.
Specifications
- Catalog No:
- 76145-842
- 76145-840
- 76145-844
- 76146-504
- 76145-830
- 76145-852
- 76145-828
- 76145-850
- 76145-848
- 76145-846
- 76146-506
- 76145-838
- 76145-836
- 76145-834
- 76145-832
- Model:
- FS524
- FS524
- FS524
- FS524
- FS524
- FS524
- FS524
- FS524
- FS524
- FS524
- FS524
- FS524
- FS524
- FS524
- FS524
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- Weight:
- 4.25 oz.
- 4.25 oz.
- 4.25 oz.
- 4.25 oz.
- 4.25 oz.
- 4.25 oz.
- 4.25 oz.
- 4.25 oz.
- 4.25 oz.
- 4.25 oz.
- 4.25 oz.
- 4.25 oz.
- 4.25 oz.
- 4.25 oz.
- 4.25 oz.
Specifications
Customers Who Bought This Also Bought