Performance Polo without Pocket, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style LS405.
- Resists wrinkles, easy care stain release
- Color retention wash after wash
- Snag resistant and requires less dry time
- Dyed to match buttons
- Self-collar, side vents, drop tail
Made of 6 oz. micro pique, 100% polyester.
Specifications
- Catalog No:
- 76158-340
- 76155-858
- 76155-856
- 76155-854
- 76155-898
- 76155-896
- 76155-894
- 76155-892
- 76155-890
- 76155-888
- 76155-886
- 76158-362
- 76155-884
- 76155-904
- 76155-860
- 76155-902
- 76155-900
- 76158-360
- 76158-358
- 76158-356
- 76155-878
- 76158-354
- 76155-876
- 76158-352
- 76155-874
- 76158-350
- 76155-872
- 76158-348
- 76155-870
- 76158-346
- 76155-868
- 76158-344
- 76155-866
- 76158-342
- 76155-864
- 76155-908
- 76155-906
- 76155-862
- 76155-882
- 76155-880
- Model:
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- LS405
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- Weight:
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
Specifications
Customers Who Bought This Also Bought