Women's Performance Polo Shirts, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style FS405.
- Resists wrinkles, easy care stain release
- Moisture wicking
- Snag resistant, color retention
- Less drying time, self collar
- Matching Men's polo
Made of 6 oz. micro pique, 100% polyester.
Specifications
- Catalog No:
- 76146-440
- 76146-438
- 76146-436
- 76146-434
- 76146-442
- 76146-446
- 76146-444
- 76146-454
- 76146-452
- 76146-450
- 76146-448
- 76146-462
- 76146-460
- 76146-458
- 76146-456
- 76146-422
- 76146-424
- 76146-468
- 76146-466
- 76146-464
- 76146-432
- 76146-430
- 76146-428
- 76146-426
- Model:
- FS405
- FS405
- FS405
- FS405
- FS405
- FS405
- FS405
- FS405
- FS405
- FS405
- FS405
- FS405
- FS405
- FS405
- FS405
- FS405
- FS405
- FS405
- FS405
- FS405
- FS405
- FS405
- FS405
- FS405
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For Women
- For Women
- For Women
- For Women
- For Women
- For Women
- For Women
- For Women
- For Women
- For Women
- For Women
- For Women
- For Women
- For Women
- For Women
- For Women
- For Women
- For Women
- For Women
- For Women
- For Women
- For Women
- For Women
- For Women
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
Specifications
Frequently Bought Together