Painters Utility Pants, DickiesĀ®
Supplier: Dickies
Certificates
About this item
DickiesĀ® style 1953.
- 100% cotton drill fabric and triple-stitched for extra strength
- Deeper and wider rule pocket on right leg
- Double tool-and-cell pocket on left leg, with extra-large back pockets
- Relaxed fit in seat and thigh
- Slightly tapered leg fits over boots
- Hammer loops on legs and center back
- 8.75 oz. painters drill, 100% cotton
Sizing chart: Size measurements indicate the waist by inseam, in inches. UL size designations represent a 39" inseam, unhemmed.
Specifications
- Catalog No:
- 76164-810
- 76164-812
- 76164-814
- 76164-816
- 76164-818
- 76164-730
- 76164-732
- 76164-820
- 76164-822
- 76164-734
- 76164-824
- 76164-736
- 76164-738
- 76164-826
- 76164-872
- 76164-806
- 76164-808
- 76164-874
- 76164-722
- 76164-724
- 76164-726
- 76164-728
- 76164-790
- 76164-792
- 76164-794
- 76164-796
- 76164-798
- 76164-800
- 76164-802
- 76164-870
- 76164-804
- 76164-784
- 76164-786
- 76164-788
- 76164-850
- 76164-852
- 76164-854
- 76164-856
- 76164-770
- 76164-858
- 76164-860
- 76164-772
- 76164-862
- 76164-774
- 76164-864
- 76164-776
- 76164-866
- 76164-778
- 76164-868
- 76164-780
- 76164-782
- 76164-762
- 76164-764
- 76164-766
- 76164-768
- 76167-694
- 76167-698
- 76164-830
- 76167-696
- 76164-832
- 76164-834
- 76164-836
- 76164-838
- 76164-750
- 76164-840
- 76164-752
- 76164-754
- 76164-842
- 76164-844
- 76164-756
- 76164-846
- 76164-758
- 76164-760
- 76164-848
- 76164-828
- 76164-740
- 76164-742
- 76164-744
- 76164-746
- 76164-748
- Model:
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- 1953
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
Specifications
Customers Who Bought This Also Bought