Women's 9" Flat Front Shorts, Plus Sizes, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style FRW221, relaxed fit.
- Resists wrinkles, easy care stain release
- Sits slightly below waist
- Right back welt pocket with button closure
- Hook and eye front closure, slash front pockets
- Stretch interlining in waistband for expanded comfort waist
- 9" inseam
Made of 6.75 oz. mechanical stretch twill, 65% polyester/35% cotton.
Specifications
- Catalog No:
- 76146-242
- 76146-262
- 76146-260
- 76146-258
- 76146-248
- 76146-270
- 76146-246
- 76146-268
- 76146-244
- 76146-266
- 76146-264
- 76146-256
- 76146-254
- 76146-252
- 76146-250
- 76146-272
- Model:
- FRW221
- FRW221
- FRW221
- FRW221
- FRW221
- FRW221
- FRW221
- FRW221
- FRW221
- FRW221
- FRW221
- FRW221
- FRW221
- FRW221
- FRW221
- FRW221
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Fabric:
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- Weight:
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
- 6.75 oz.
Specifications
Customers Who Bought This Also Bought