Tactical Short Sleeve Ventilated Ripstop Shirts, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style LS953.
- 4.75 oz. ripstop, 85% cotton/15% elasterell-P with sorona polyester
- Flex fabric for comfort and ease of movement
- Wrinkle resistant, moisture wicking, stain release
- Separate bag for camera tab and badge holder
- Ventilated mesh panels
- Doghouse placket with adjustable cuff closure
- Hidden button down collar
Shirt has hidden document pocket and chest storage pockets, pencil sleeve pocket and sunglass loop.
Specifications
- Catalog No:
- 76156-658
- 76156-656
- 76156-654
- 76156-652
- 76156-650
- 76156-648
- 76156-646
- 76156-644
- 76156-642
- 76156-640
- 76156-638
- 76156-636
- 76156-634
- 76156-678
- 76156-632
- 76156-676
- 76156-674
- 76156-672
- 76156-670
- 76156-668
- 76156-666
- 76156-664
- 76156-662
- 76156-660
- Model:
- LS953
- LS953
- LS953
- LS953
- LS953
- LS953
- LS953
- LS953
- LS953
- LS953
- LS953
- LS953
- LS953
- LS953
- LS953
- LS953
- LS953
- LS953
- LS953
- LS953
- LS953
- LS953
- LS953
- LS953
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- 85% cotton/15% elasterell-P with sorona polyester
- Weight:
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
- 4.75 oz.
Specifications
Customers Who Bought This Also Bought