Rigid Duck Hooded Jackets, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style TJ718.
- Water repellent
- Rib knit cuffs and bottom
- Adjustable three-piece lined hood
- Heavy-duty brass zipper
- 10 oz. duck, 100% cotton and DWR finish
- Lining: 2.1 oz. 100% nylon taffeta quilted to 3.35 oz. polyester fill
These jackets are features with convenient hand warmer and interior pockets.
Specifications
- Catalog No:
- 76149-790
- 76149-792
- 76149-794
- 76149-760
- 76149-804
- 76149-762
- 76149-806
- 76149-764
- 76149-808
- 76149-766
- 76149-810
- 76149-796
- 76149-754
- 76149-798
- 76149-756
- 76149-800
- 76149-758
- 76149-802
- 76149-768
- 76149-812
- 76149-770
- 76149-814
- 76149-816
- 76149-788
- Model:
- TJ718
- TJ718
- TJ718
- TJ718
- TJ718
- TJ718
- TJ718
- TJ718
- TJ718
- TJ718
- TJ718
- TJ718
- TJ718
- TJ718
- TJ718
- TJ718
- TJ718
- TJ718
- TJ718
- TJ718
- TJ718
- TJ718
- TJ718
- TJ718
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- Weight:
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
- 10 oz.
Specifications
Customers Who Bought This Also Bought