Performance Long Sleeve Team Polo, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style LL606, long sleeve.
- Easy care stain release
- Moisture wicking
- Contrast color block detailed shoulder
- Snag resistant
- Dyed to match bottons
- 6 oz. micro pique, 100% polyester
Specifications
- Catalog No:
- 76147-496
- 76147-540
- 76147-142
- 76147-494
- 76147-538
- 76147-140
- 76147-492
- 76147-536
- 76147-138
- 76147-490
- 76147-534
- 76147-502
- 76147-500
- 76147-498
- 76147-542
- 76147-150
- 76147-546
- 76147-148
- 76147-544
- 76147-146
- 76147-144
- 76147-510
- 76147-508
- 76147-506
- 76147-504
- 76147-548
- 76147-518
- 76147-516
- 76147-514
- 76147-512
- 76147-522
- 76147-520
- 76147-524
- 76147-136
- 76147-488
- 76147-532
- 76147-530
- 76147-528
- 76147-526
- Model:
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- LL606
- Garment application:
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- General Purpose, Laboratory
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- Weight:
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
- 6 oz.
Specifications
Customers Who Bought This Also Bought