Tactical Softshell Jackets, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style LJ540.
- 9.8 oz., 92% polyester/8% spandex 3-layer softshell
- 4.13 oz., 100% polyester brushed tricot lining
- Durable water repellent finish
- Wind resistant, warm lining
- Side holster CCW access, hidden front and back ID panels
- Inside storage pocket, front slash hand warmer pockets
- Articulated elbows
Specifications
- Catalog No:
- 76146-330
- 76146-328
- 76146-334
- 76146-332
- 76146-804
- 76146-812
- 76146-810
- 76146-808
- 76146-806
- 76146-754
- 76146-752
- 76146-750
- 76146-816
- 76146-814
- Model:
- LJ540
- LJ540
- LJ540
- LJ540
- LJ540
- LJ540
- LJ540
- LJ540
- LJ540
- LJ540
- LJ540
- LJ540
- LJ540
- LJ540
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Fabric:
- 92% polyester/8% spandex 3-layer softshell
- 92% polyester/8% spandex 3-layer softshell
- 92% polyester/8% spandex 3-layer softshell
- 92% polyester/8% spandex 3-layer softshell
- 92% polyester/8% spandex 3-layer softshell
- 92% polyester/8% spandex 3-layer softshell
- 92% polyester/8% spandex 3-layer softshell
- 92% polyester/8% spandex 3-layer softshell
- 92% polyester/8% spandex 3-layer softshell
- 92% polyester/8% spandex 3-layer softshell
- 92% polyester/8% spandex 3-layer softshell
- 92% polyester/8% spandex 3-layer softshell
- 92% polyester/8% spandex 3-layer softshell
- 92% polyester/8% spandex 3-layer softshell
- Weight:
- 9.8 oz.
- 9.8 oz.
- 9.8 oz.
- 9.8 oz.
- 9.8 oz.
- 9.8 oz.
- 9.8 oz.
- 9.8 oz.
- 9.8 oz.
- 9.8 oz.
- 9.8 oz.
- 9.8 oz.
- 9.8 oz.
- 9.8 oz.
Specifications
Customers Who Bought This Also Bought