Women's Eisenhower Jackets, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style FJ311.
- Heavy-duty Dickies® signature logo zipper
- Industrial laundry friendly
- Nylon taffeta quilted to polyurethane foam lining
- English red quilted nylon lining
- Classic fit, water-resistant
- Slash front pockets, multi-use pocket inside, adjustable cuffs
- 8 oz. twill, 65% polyester/35% cotton
Double needle stitched seams are used.
Specifications
- Catalog No:
- 76145-066
- 76145-074
- 76145-072
- 76145-070
- 76145-068
- Model:
- FJ311
- FJ311
- FJ311
- FJ311
- FJ311
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- Weight:
- 8 oz.
- 8 oz.
- 8 oz.
- 8 oz.
- 8 oz.
Specifications
Customers Who Bought This Also Bought