Diamond Quilted Nylon Jackets, Dickies®
Supplier: Dickies
Certificates
About this item
Dickies® style 61242.
- Rib knit collar, cuff, and back waist
- Hand warmer pockets
- Nylon taffeta quilted to polyester fill with gray jersey backing
- 2 oz. 100% nylon taffeta with polyurethane coating and DWR finish
- Lining: 145 g, 65% polyester/35% cotton jersey knit quilted to polyester fill
Specifications
- Catalog No:
- 76166-112
- 76166-110
- 76167-296
- 76166-114
- 76166-120
- 76168-154
- 76166-122
- 76168-152
- 76168-180
- 76168-178
- 76166-108
- 76168-182
- 76168-148
- 76168-150
- 76168-172
- 76168-176
- 76168-174
- 76166-128
- 76168-158
- 76166-126
- 76168-156
- 76168-162
- 76168-160
- 76168-166
- 76168-164
- 76168-170
- 76168-168
- Model:
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- 61242
- Garment application:
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
- 100% nylon taffeta with polyurethane coating
Specifications
Customers Who Bought This Also Bought