SP Wilmad-LabGlass Distilling Adapter with 75° Angle Side Arm, SP Industries
Catalog # 14203-512
Supplier: SP Industries
Specifications
- ST Joint:24/40
- Description:75 mm Immersion Length
- Cat. no.:14203-512
- Thermometer ST Joint Size:10/30
- Supplier No.:LG-1530-100
Specifications
About this item
This borosilicate glass three-way adapter has a Standard Taper 10/30 outer joint on top to accommodate a thermometer, bottom inner Standard Taper 24/40 joint, and 75° angle inner side joint of same size.