Mini Orbitron™ Platform Rotator, Boekel Scientific
Catalog # 490006-026
Supplier: Boekel
Specifications
- Description:Mini Orbitron™ Platform Rotator
- Dimensions:8.7W x 12.5D x 13.7H cm (7.5 x 5 x 5.5")
- Cat. no.:490006-026
- Electrical:115 V, 60 Hz, 0.2 A
- Tilt Angle:20°
- Maximum Load:0.8 kg (1.8 lbs.)
- Platform Size:24.3×13.1 cm (9.75×5.25")
- Weight:1 kg (2.21 lbs.)
- Supplier No.:201100
Specifications
About this item
Small nutating lab mixer that provides gentle continuous mixing of specimens in blood tubes, microcentrifuge tubes, glass vials, or plates.
- Variable speed from 4 – 24 rpm
- Extremely quiet and auto reverse
- Low profile and small footprint minimizes bench space
Non-slip rubber dimple pad mats can be cleaned with soap, water and autoclaved too.
Ordering information: Supplied with a non-slip dimpled mat and a non-slip flat mat.