Order Entry
Canada
ContactUsLinkComponent
Oakton® ORP Testr™ 50 Waterproof Pocket ORP Tester, Premium 50 Series, Cole-Parmer
Oakton® ORP Testr™ 50 Waterproof Pocket ORP Tester, Premium 50 Series, Cole-Parmer
Catalog # 76208-094
undefined
Oakton® ORP Testr™ 50 Waterproof Pocket ORP Tester, Premium 50 Series, Cole-Parmer
Catalog # 76208-094
Supplier Number:  WD-35634-45

Specifications

  • Calibration:
    ±200 mV offset adjustment
  • Temperature range:
    0 – 60 °C (32 – 140 °F)
  • Description:
    Waterproof Pocket ORP Tester
  • Battery life:
    250 hrs.
  • mV accuracy:
    ±2 mV
  • mV range:
    –1000 to 1000
  • mV resolution:
    1 mV
  • Battery type:
    Four AAA 1.5 V
  • Cat. no.:
    76208-094

Specifications

About this item

Ideal for checking sanitizing solutions, chromate reduction, cyanide oxidation, and other ORP readings.

  • Replaceable, double-junction electrode sensors save time and money
  • Easy-to-navigate interface for quick setup and calibration
  • Waterproof
  • LCD display

Redesigned leakproof cap functions as a sample cup, hydrating cup, and as a stabilizing base to stand meter upright.

Ordering information: Includes protective plastic storage case, lanyard, and 4 AAA batteries.