Order Entry
Canada
ContactUsLinkComponent
Fire Resistant, Anti-Static Balaclava, Portwest
Fire Resistant, Anti-Static Balaclava, Portwest
Catalog # 76104-078
Supplier:  Portwest
undefined
Fire Resistant, Anti-Static Balaclava, Portwest
Catalog # 76104-078
Supplier:  Portwest
Supplier Number:  FR09NAR

Specifications

  • Clothing Size:
    One size
  • Type:
    Balaclava
  • Garment application:
    Industrial,
    Fire protection
  • Gender:
    Unisex
  • Risk area:
    Anti-static,
    Heat,
    Flame-retardant
  • Color:
    Navy
  • Fabric:
    Cotton
  • Cat. no.:
    76104-078

Specifications

About this item

Modaflame fire resistant, anti-static navy balaclava.

  • ARC2, 16 cal./cm², 9 oz.
  • Perrmanent flame resistant protection
  • Modaflame inherently flame resistant yarn
  • Inherently anti-static
  • High cotton content for great comfort
  • Retains shape wear after wear
Certifications: ASTM F1959/F1959M-12, ATPV 16 Cal./cm² (HAF 86%).