Polypropylene Laboratory Labels, Brady
Catalog # 76193-302
Supplier: Brady Worldwide
Specifications
- For Use With:BBP®33 label printer
- Color:White
- Description:Polypropylene laboratory labels
- Dimensions:0.75×1.5"
- Material:PP
- Cat. no.:76193-302
- Packaging:1500 labels/roll
Specifications
About this item
Polypropylene (B-7425) material is ideal for general-purpose barcode applications and will withstand liquid nitrogen, autoclaving, and other harsh environments.
- Adhesive type: acrylic
- Suggested ribbon series: R4300, R6200, R6400
- Thickness: 0.004"
- Chemical-resistant, cold-resistant, high temperature-resistant, low temperature-resistant, smear-resistant and solvent-resistant
Matte white polypropylene with acrylic adhesive is thermal transfer printable. Perfect for laboratory identification on vials, centrifuge tubes, and test tubes. Service temperature of –112 to 158 °F (–80 to 70 °C).
Certifications: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC