Order Entry
Canada
ContactUsLinkComponent
Medium Weight HDPE Scoop, 1 Gallon, Dynalon
Medium Weight HDPE Scoop, 1 Gallon, Dynalon
Catalog # 76204-500
Supplier:  Dynalon
undefined
Medium Weight HDPE Scoop, 1 Gallon, Dynalon
Catalog # 76204-500
Supplier:  Dynalon
Supplier Number:  107154-0001

Specifications

  • Ø:
    8"
  • Capacity:
    1 gal.
  • Material:
    HDPE
  • Cat. no.:
    76204-500
  • Handle Length:
    7"
  • Weight:
    0.8 lbs.

Specifications

About this item

Fabricated, heavy-duty polyethylene large plastic scoops with many industrial applications.

This large scoop offers approximately 1 gallon of scoop capacity. The bowl size is 8" dia. x 9.5", with a 7" handle.