Traceable® Temperature Humidity Touch-Screen Recorder, Cole-Parmer
Catalog # 76183-454
Supplier: Antyila Scientific
Specifications
- Temperature Range:–10…+80 °C (14...176 °F)
- Communication interface:USB
- Description:Temperature/RH Touch Screen Recorder with NIST-Traceable Calibration
- Batteries:2500 mAH rechargable, 6 hours life typical
- Cat. no.:76183-454
- Humidity Range:0 to 100 %
- Temperature Accuracy:±0.9 °F (0.5 °C)
Specifications
About this item
Eight GB on-board memory provides virtually unlimited data logging capacity.
- Measures, logs, and displays temperature, humidity, and dew point
- Removable sensor for local or remote measurements using extension cable included
- Samplung rate: 1 sec. to 24 hrs.
- Wall mount or desk mount operation
- Resident self-booting software, no installation necessary
- Comes with NIST calibration
- Stored data downloads to computer via USB cable provided in CSV format
Humidity accuracy: 2.0% (at 25 °C, 20% to 80% RH) 2.5 (at other ranges)
Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2005(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.
Certifications: NIST-traceable calibration certificate with data, performed in compliance with MIL-STD-45662A, ANSI/NCSL Z540-1-1994, 10CFR50, Appendix B, ISO9002-94, and ISO/IEC 17025:2005.
Delivery: Includes tablet with built-in stand, temperature/RH sensor, 6' sensor extension cable, USB cable, wall-mounting bracket, power supply, and NIST calibration.