Digi-Sense® Pre-calibrated Data Logging USB Vane Anemometer, Cole-Parmer
Catalog # 76183-372
Supplier: Antyila Scientific
Specifications
- Air velocity:80 - 3837 ft./min
- Description:Data Logging Vane Anemometer with NIST-Traceable Calibration
- Air velocity accuracy:±(3% + 40 ft./min or 0.2 m/s)
- Sampling rate:2, 5, 10, 30 seconds; 1, 5, 10, 30 minutes; 1, 2, 3, 6, 12, 24 hours
- Cat. no.:76183-372
Specifications
About this item
Versatile handheld or mountable design for quick air velocity sampling or long-term monitoring.
- Reliable measurements guaranteed
- Pre calibrated to NIST-traceable standards
- User-selectable units of measure eliminate the need for conversions
- Measure air velocities up to 3937 ft./min. (20.0 m/s) to cover broad range of applications
- Analyze and graph logged data using included software
- User-defined high and low alarm levels with visual LED indication to bring attention to potential problems
- Articulated screw-on mounting stand provides flexible positioning to fit the application
- Memory for 32000 readings
The Digi-Sense data logging anemometer is designed for precision air velocity measurements in five user-selectable units (ft/min, m/s, mph, km/h, or knots). The instrument will help you meet cooling and environmental requirements for safety and comfort. A metallic mounting stand is included that provides an opportunity to position the anemometer to best fit the application. Built-in USB interface and included software allow logged data to be easily downloaded to a PC for analysis and graphing.
Digi-Sense comes pre-calibrated, saving you hundreds of dollars and extra waiting time to calibrate separately.
Certifications: NIST-traceable calibration certificate with data, performed in compliance with MIL-STD-45662A, ANSI/NCSL Z540-1-1994, 10CFR50, Appendix B, ISO9002-94, and ISO/IEC 17025:2005.
Delivery: Includes data analysis software on CD, one 3.6 V lithium replaceable battery, and NIST-traceable calibration report with data supplied by InnoCal.