Cole-Parmer® HG-400 MiniG® Tissue Homogenizer and Cell Lyser
76181-800
: SPEX
- Description:MiniG® Homogenizer, 2 to 50 ml
- Dimensions:28.6×54.6×43.2 cm (11.25×17×21.5")
- Speed setting:Adjustable from 500 to 1500 strokes/minute
- Cat. no.:76181-800
- Electrical:115/230 VAC, 50/60Hz
- Speed Range:500 - 1500 rpm
- Weight:20 kg (44 lbs.)
The Cole-Parmer® HG-400 MiniG® is small yet powerful tissue homogenizer and cell lyser.
- Ideal for cell lysis applications including DNA/RNA extraction, protein extraction, and pesticide residue analysis
- The grinding process is visible through the see-through lid window
- Comes with an adjustable clamp that allows users to secure vials or microplates of various sizes
- Operation is quick and easy
- Digital display allows for control of the rate and time
The adjustable clamp can handle sample vials from 2 to 50 ml or up to two deep-well microplates. Using the bead beating method, it is designed for rapid cell disruption, cell lysis, and tissue homogenization. Common applications for this model include DNA/RNA research and extraction, protein extraction, biofuel research, and pesticide residue extraction via the QuEChERS or SWeET method.
: CE approved.