Roughneck® Stringer Bead Wheel, Weiler
56 knots, 6", 1.25", 7", 1.125", 0.4375", ⅝" - 11 UNC, 0.1875"
76183-770
Supplier #: 804-09400P
Narrow face brush is suitable for cleaning root and hot passes.
- Effectively reaches into corners
- Constructed from premium quality wire
- Steel filter material
Eliminates knot movement resulting in the most effective cleaning action, smoothest operation, and longest wheel life. Use with right-angle grinders and straight grinders.
- Ø:6"
- Width:0.1875"
- Description:56 knots
- Height:1.25"
- Length:7"
- Thickness:0.4375"
- Thread - tpi or pitch:⅝" - 11 UNC
- Trim length:1.125"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



