Student Thermometer
−50...+110 °C (−58...+230 °F), 6.5", 1.5"
Catalog # 470003-560
Supplier: SI Manufacturing
Supplier #: 95570
Jump to:
Product Details & Documents
Student thermometer ideal for all grade levels. Alcohol thermometer recessed in molded plastic to prevent breakage. Unlike non-plastic thermometers, it can be immersed in hot liquids without danger of burning students hands.
Specifications
- Width:1.5"
- Length:6.5"
- Range:−50...+110 °C (−58...+230 °F)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



