Order Entry
Canada
ContactUsLinkComponent
Stormwater Floodplain Model
Stormwater Floodplain Model
Catalog # 470226-606
Supplier:  Dynalon
Stormwater Floodplain Model
Catalog # 470226-606
Supplier:  Dynalon
Supplier Number:  8551-6551

Specifications

  • Height:
    118.745 cm
  • Length:
    38.735 cm
  • Cat. no.:
    470226-606
  • Width:
    20.32 cm
  • Supplier No.:
    8551-6551

Specifications

About this item

This system helps students understand the critical role that floodplains play in the life of a watershed.

Developed for education and outreach in cooperation with the Michigan Storm water-Floodplain Association, this large-scale model allows students to create, test, and visualize how various factors within the watershed can impact storm water runoff and flooding. Through the use of the model, students explore the value of retention ponds and wetlands in flood management. They construct their own levees and witness how stream flow is affected during times of high runoff. They work as a team to find and test solutions to a variety of floodplain problems simulated by the model. A large, clear acrylic tank features a durable, hand-painted resin landform insert and two different rainmaker trays to create different rainfall intensities.

Three custom acrylic “plug and play” headwater trays for wetland, parking lot, and retention-pond simulations also come with a variety of accessories and models for enacting realistic environmental scenarios. Additional materials are provided for constructing levees and other landscape settings. A custom riser allows for stepped changes in slope and broader experimentation, and a staff gage is mounted for clearly and easily measuring river levels. The system measures 8 x 15.25 x 46.75".