Straight-Sided Container, Polystyrene, Dynalon
Catalog # 30620-376
Supplier: Dynalon
Specifications
- Ø:89 mm
- Capacity:480 ml
- Height:97 mm (with Cap)
- Cat. no.:30620-376
- Supplier No.:421235
Specifications
About this item
Straight-sided jars are economical and ideal for storing lab specimens, supplies, or powders.
Straight-Sided Containers are supplied with white polypropylene screw closures. These “glass-clear” polystyrene jars have many uses in the lab. They are lightweight and easy to fill. Maximum temperature polystyrene is 70 °C.