Fixed Wrist Action® Shaker, Burrell Scientific
Product Details & Documents
Fixed wrist action® shaker is reliable, versatile and efficiently designed
- Material: Steel/Aluminum
- Color: Blue/White
It is widely used in research and development for virtually every industry including: environmental and safety, textiles, cosmetics, government and education, food and beverage, chemical, medical, biotech, and pharmaceutical.
Certifications: Complies with UL/CSA standards.
Delivery information: Supplied with 24 vessels and 12 finger SUREGRIP® clamps. Clamps and accessories are available for supporting a variety of flasks, funnels, bottles, and specimen jars to meet the laboratory requirements should be ordered separately.
Specifications
- Description:Wrist Action Shaker, Model FF
- Height:30.4 cm (12")
- Length:44.5 cm (17.5")
- Electrical:115 V, 60 Hz
- Max. capacity:24 vessels
- Rotation angle:0 - 15°
- Speed:385 rpm
- Timer:1 - 60 min or continuous
- Weight:66 lbs.
- Width:44.5 cm (17.5")
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



