Order Entry
Canada
Orders LinkContactUsLinkComponent
EMS Glycerol Mounting Medium With DAPI and DABCO, Electron Microscopy Science

EMS Glycerol Mounting Medium With DAPI and DABCO, Electron Microscopy Science

EMS Glycerol Mounting Medium With DAPI and DABCO, Electron Microscopy Science
Certificates
EMS Glycerol Mounting Medium With DAPI and DABCO, Electron Microscopy Science

2 Options Available Below

Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
  • Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
  • Return Policy
Product Details & Documents

EMS Glycerol with DAPI and DABCO™ is an aqueous mounting medium for preserving fluorescence of tissue and cell smears.

  • Fortified with DAPI a counter-stain for DNA
  • Ready to use with anti-fading agent 1, 4-Diazobicyclo-(2,2,2-octane (DABCO™)
  • Used in situ hybridization techniques or other methods where fluorescence of DNA staining is required
  • RNA is also stained with DAPI

EMS Glycerol with DAPI and DABCO™ is an aqueous mounting medium for preserving fluorescence of tissue and cell smears. This unique formula prevents rapid photobleaching of FITC, Texas Red, AMCA, Cy2, Cy3, Cy5, Alexa fluoro 488, Alexa fluoro 594, Green fluorescent protein (GFP), tetramethyly rhodamine, Redox. Fluorescence is retained during prolonged storage at 4°C in the dark.

Caution: Not recommended for phycoethyrin (PE), phycocyanin (PC) and allophycocyanin (APC)

Specifications for Product Family

Specifications

Specifications

  • Catalog No:
  • 103302-256
  • 103306-192
  • Boiling point:
  • 290 °C (554 °F)
  • Storage temperature:
  • 2-8°C. Protect from light.

Specifications

Product Family Options

Product Information

  • Size
    Availability
    Price
  • 103302-256
    Glycerol Mounting Medium w/ DAPI and DABCO
    Glycerol Mounting Medium w/ DAPI and DABCO
    20 ml
    Log in for availability
    Log in for availability
    Each (20ml)
    Each (20ml) - $252.88
    $252.88
    Each (20ml)
       $252.88

    Supplier Number: 17989-60
    Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
    Specifications:
    More
    Specifications
    Cat. No.
    103302-256
    Boiling point
    290 °C (554 °F)
    Storage temperature
    2-8°C. Protect from light.
  • 103306-192
    Glycerol Mounting Medium w/ DAPI and DABCO
    Glycerol Mounting Medium w/ DAPI and DABCO
    100 ml
    Log in for availability
    Log in for availability
    Each (100ml)
    Each (100ml) - $787.40
    $787.40
    Each (100ml)
       $787.40

    Supplier Number: 17989-61
    Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
    Specifications:
    More
    Specifications
    Cat. No.
    103306-192
    Boiling point
    Storage temperature

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.