Order Entry
Canada
ContactUsLinkComponent
Recessed SEM Clamp, Electron Microscopy Sciences
Recessed SEM Clamp, Electron Microscopy Sciences
Catalog # 103305-212
Recessed SEM Clamp, Electron Microscopy Sciences
Catalog # 103305-212
Supplier Number:  75954-05
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Recessed SEM Clamp
  • Size:
    25×15 mm
  • Cat. no.:
    103305-212
  • Supplier No.:
    75954-05
  • Opening Size:
    3.2 mm

Specifications

About this item

Achieve background-free imaging and no contact with sample surface in imaging area with this 5 mm recessed clip.

  • Clamping area is 25 mm (1") long x 15 mm (0.6") wide
  • Maximum thickness is 7 mm under the clamping strips
  • Overall Dimensions: 33×25×11 mm (1.3×1×0.43")
  • Made of Machined aluminum with brass screws