Order Entry
Canada
ContactUsLinkComponent
 
ChillDown Silver Bioguard Anti-Microbial Floor Mats, Electron Microscopy Sciences
  103302-496
undefined
ChillDown Silver Bioguard Anti-Microbial Floor Mats, Electron Microscopy Sciences
  103302-496
 :  77519-1
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

 

  • Description:
    Anti-Microbial Mat
  • Length:
    25 cm (10")
  • Thickness:
    1 mm
  • Cat. no.:
    103302-496
  • Width:
    20 cm (8")
  • Supplier No.:
    77519-1

 

 

These mats have nanoscale silver particles which bind with proteins to neutralize 99.9% of common microbes.

  • Minimize workspace contamination
  • Thickness less than 1 mm
  • Backed with anti-skid coating
  • Perfect for benchtop and culture hood

These mats provide better results by ensuring consistant sample reproduction. Silver is used extensively in medical applications where microbial contamination is a concern.