Order Entry
Canada
ContactUsLinkComponent
 
ULTRAPOL Basic Manual Polisher, Electron Microscopy Sciences
  103307-210
undefined
ULTRAPOL Basic Manual Polisher, Electron Microscopy Sciences
  103307-210
 :  1209.1
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

 

  • Description:
    ULTRAPOL Basic Manual Polisher
  • Dimensions:
    23 x 20 x 9 mm (0.9 x 0.78 x 0.35")
  • Material:
    Machined Aluminum with Brass Screws
  • Cat. no.:
    103307-210
  • Electrical:
    100/220 - 240 V
  • Supplier No.:
    1209.1

 

 

Manual polishing tool for delayering and/or cross-sectioning results on a very tight budget.

  • Works with 8" (200 mm) surfaces
  • Small footprint
  • Speed Control
  • Speed - 0 to 500 rpm

Features a small footprint, speed control and high torque motor, and coolant speed control.

 : UL and CE certified.
 : Includes an 8" (200 mm) polishing system with speed control and solenoid-controlled coolant system.