Order Entry
Canada
Orders LinkContactUsLinkComponent
Azlon® Bottle, Rounded Octagonal, Polypropylene, Dynalon

Azlon® Bottle, Rounded Octagonal, Polypropylene, Dynalon

10 L, 90 mm, 2.3 lbs., 238 W x 238 L x 359 H mm
Catalog # 30620-188
Supplier:   Dynalon
Supplier #:  505634-5
Azlon® Bottle, Rounded Octagonal, Polypropylene, Dynalon
Catalog # 30620-188
Supplier:  Dynalon
Azlon® Bottle, Rounded Octagonal, Polypropylene, Dynalon
Azlon® Bottle, Rounded Octagonal, Polypropylene, Dynalon

10 L, 90 mm, 2.3 lbs., 238 W x 238 L x 359 H mm

Price
$661.82
Log in for availability
Each
Product Details & Documents

Squat form heavy-duty carboy bottle molded of polypropylene.

  • Autoclavable polypropylene
  • FDA compliant resin
  • Stylish rounded octagonal shape for increased rigidity when full
  • Offset neck for easier filling and pouring
  • Heavy-duty closures are compatible with other leading brands
  • Molded graduations allow easy viewing of contents

Supplied with a screw cap and molded handle.

Integral, comfortable, blow molded handles for ease of carrying are end-sealed to prevent contamination.

Specifications
  • Cap Size:
    90 mm
  • Capacity:
    10 L
  • Dimensions:
    238 W x 238 L x 359 H mm
  • Weight:
    2.3 lbs.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.