Thin Specimen Split Mount (AMRAY), Electron Microscopy Sciences
Product Details & Documents
For use in Amray electron microscopes
15 mm (0.59") dia., 3.2 mm (⅛") dia. pin.
Opens to 3.75 mm (⅜").
Pin length: 14.3 mm (9/16").
Height of head: 10.2 mm (0.4"), centered split. Pin is off-center.
Material: Machined aluminum with two stainless steel allen set screws.
Delivery information: Includes allen wrench.
Specifications
- Description:Thin Specimen Split Mount (AMRAY), 15 mm
- Size:each
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



